Shop COVERKING

Seat Covers in Neosupreme for 20112012 GMC Acadia, CSC2A2GM9578

  • Mfr # CSC2A2GM9578

  • Zoro # G400113413


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 GMC Acadia
Family Code
GM9578
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A2GM9578
Zoro #
G400113413
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2011 To 2012 GMC Acadia
Family Code
GM9578

Description

Seat Covers in Neosupreme for 2011-2012 GMC Acadia - (F), 50/50 bukt, w/remov hdrst, w/o dr inner lumbar lever, w/pass inner lumbar lever, w/side airbag

Ratings & reviews