
Seat Covers in Neosupreme for 20112012 GMC Canyon, CSC2KT09GM9437
Mfr # CSC2KT09GM9437
Zoro # G800124484
original price:Â $329.99 , new price: $280.99 , 14 percent off
new price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2KT09GM9437
Zoro #
G800124484
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad With Black Sides
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9437
Description
Seat Covers in Neosupreme for 2011-2012 GMC Canyon - (F), 60/40 manual highback split bench, w/console, w/o dr outer bkrst lvr, w/o pass outer bkrst lvr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.