Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112012 GMC Canyon, CSC2MO10GM9435
Mfr # CSC2MO10GM9435
Zoro # G800153774
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO10GM9435
- Zoro #
- G800153774
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2011 To 2012 GMC Canyon
- Color
- Camo Mossy Oak Break Up Country with Black Sides
- Family Code
- GM9435
Description
Seat Covers in Neosupreme for 2011-2012 GMC Canyon - (F), 50/50 manual highback bkt, w/o armrest, w/o driver outer bkrst lever, w/o pas outer bkrst lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov