Shop COVERKING

Seat Covers in Neosupreme for 20112012 GMC Canyon, CSC2RT08GM9438

  • Mfr # CSC2RT08GM9438

  • Zoro # G800186710


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9438
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT08GM9438
Zoro #
G800186710
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1 with Black Sides
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9438

Description

Seat Covers in Neosupreme for 2011-2012 GMC Canyon - (F), 60/40 manual highback split bench, w/console, w/dr outer bkrst lvr, w/o pass outer bkrst lvr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.