Shop COVERKING

Seat Covers in Neosupreme for 20112012 Hyundai Elantra, CSCPD34HI9302

  • Mfr # CSCPD34HI9302

  • Zoro # G400326981


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2012 Hyundai Elantra Sedan
Family Code
HI9302
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCPD34HI9302
Zoro #
G400326981
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Rear
For Use With
For 2011 To 2012 Hyundai Elantra Sedan
Family Code
HI9302

Description

Seat Covers in Neosupreme for 2011-2012 Hyundai Elantra Sedan - (R), 40/60 Backrest, Solid Bottom, w/3 removable headrests, w/built-in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews