Shop COVERKING

Seat Covers in Neosupreme for 20112012 Jeep Grand, CSC2A4JP9317

  • Mfr # CSC2A4JP9317
  • Zoro # G300116774

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Grand Cherokee
Family Code
JP9317
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A4JP9317
Zoro #
G300116774
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Grand Cherokee
Family Code
JP9317

Description

Seat Covers in Neosupreme for 2011-2012 Jeep Grand Cherokee - (F), 50/50 bkt, w/adj non-remov hdrst, w/fold-flat pas, w/side airbg, NOT FOR SRT8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews