Shop COVERKING

Seat Covers in Neosupreme for 20112012 Jeep Wrangler, CSC2A9JP7258

  • Mfr # CSC2A9JP7258

  • Zoro # G300111441


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7258
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A9JP7258
Zoro #
G300111441
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Navy Blue with Black sides
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7258

Description

Seat Covers in Neosupreme for 2011-2012 Jeep Wrangler - (F), NON-US RHD 4-Door, 50/50 bucket, w/remov hdrst, w/height-adj dr seat, w/seat-mount side airbg

Ratings & reviews