Shop COVERKING

Seat Covers in Neosupreme for 20112012 Jeep Wrangler, CSC2AWJP7257

  • Mfr # CSC2AWJP7257

  • Zoro # G000132463


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7257
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2AWJP7257
Zoro #
G000132463
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Wine with Black sides
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7257

Description

Seat Covers in Neosupreme for 2011-2012 Jeep Wrangler - (F), NON-US RHD 2-Door, 50/50 bucket, w/remov hdrst, w/height-adj dr seat, w/seat-mounted side airbg

Ratings & reviews