Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112012 Jeep Wrangler, CSCMO03JP7254
Mfr # CSCMO03JP7254
Zoro # G500304025
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Wrangler
Family Code
JP7254
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO03JP7254
- Zoro #
- G500304025
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2011 To 2012 Jeep Wrangler
- Color
- Camo Mossy Oak Treestand Solid
- Family Code
- JP7254
Description
Seat Covers in Neosupreme for 2011-2012 Jeep Wrangler - (F), NON-US RHD 4-Door, 50/50 bucket, w/remov hdrst, w/height-adj dr seat, w/o seat-mount side airbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov