Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 Cadillac, CSC2PD36CD9256
Mfr # CSC2PD36CD9256
Zoro # G700217194
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2011 To 2013 Cadillac Escalade Base
Family Code
CD9256
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD36CD9256
- Zoro #
- G700217194
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2011 To 2013 Cadillac Escalade Base
- Color
- Digital Camo Sand with Black Sides
- Family Code
- CD9256
Description
Seat Covers in Neosupreme for 2011-2013 Cadillac Escalade Base - (M), Second Row, 50/50 bucket, w/non-removable non-adjustable headrest, w/1 armrest per seat