Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 GMC Truck Sierra, CSC2A2GM9423
- Mfr # CSC2A2GM9423
- Zoro # G700108010
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2013 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM9423
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A2GM9423
- Zoro #
- G700108010
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Charcoal with Black sides
- For Use With
- For 2011 To 2013 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM9423
Description
Seat Covers in Neosupreme for 2011-2013 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 60/40 Split, w/removable headrest, w/armrest, CREW CAB ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov