Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 GMC Truck Sierra, CSC2A5GM9422
- Mfr # CSC2A5GM9422
- Zoro # G200105779
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2013 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9422
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A5GM9422
- Zoro #
- G200105779
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2011 To 2013 GMC Truck Sierra 1500,2500(not HD)
- Color
- Tan with Black sides
- Family Code
- GM9422
Description
Seat Covers in Neosupreme for 2011-2013 GMC Truck Sierra 1500,2500(not HD) - (R), 60/40 Split, w/removable headrest, w/armrest, CREW CAB ONLY