Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 GMC Yukon Denali, CSC2AWGM9413
Mfr # CSC2AWGM9413
Zoro # G200201013
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2011 To 2013 GMC Yukon Denali XL
Family Code
GM9413
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWGM9413
- Zoro #
- G200201013
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Wine with Black sides
- For Use With
- For 2011 To 2013 GMC Yukon Denali XL
- Family Code
- GM9413
Description
Seat Covers in Neosupreme for 2011-2013 GMC Yukon Denali XL - (M), Second Row, 50/50 bucket, w/non-removable, non-adjustable headrest, w/1 armrest per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov