Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 GMC Yukon M, CSCPD34GM9400
- Mfr # CSCPD34GM9400
- Zoro # G700320863
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2011 To 2013 GMC Yukon
Family Code
GM9400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD34GM9400
- Zoro #
- G700320863
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Digital Camo Jungle Solid
- For Use With
- For 2011 To 2013 GMC Yukon
- Family Code
- GM9400
Description
Seat Covers in Neosupreme for 2011-2013 GMC Yukon - (M), Second Row, 60/40 split bench, w/2 removable headrests, w/armrest