Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 GMC Yukon XL, CSC2A2GM9398
- Mfr # CSC2A2GM9398
- Zoro # G300106133
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2011 To 2013 GMC Yukon XL
Family Code
GM9398
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A2GM9398
- Zoro #
- G300106133
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Charcoal with Black sides
- Seat Position
- Middle
- For Use With
- For 2011 To 2013 GMC Yukon XL
- Family Code
- GM9398
Description
Seat Covers in Neosupreme for 2011-2013 GMC Yukon XL - (M), Second Row, 50/50 bucket, w/removable headrest, w/1 armrest per seat