Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 Jeep Compass, CSCMO12JP7269
Mfr # CSCMO12JP7269
Zoro # G500319906
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2013 Jeep Compass
Family Code
JP7269
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO12JP7269
- Zoro #
- G500319906
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2011 To 2013 Jeep Compass
- Color
- Camo Mossy Oak Eclipse Solid
- Family Code
- JP7269
Description
Seat Covers in Neosupreme for 2011-2013 Jeep Compass - (R), 60/40 split, w/built-in hdrst, w/cut-outs for rear backside latches (in front of wheel wells)