Shop COVERKING

Seat Covers in Neosupreme for 20112013 Jeep Patriot, CSC2MO02JP7279

  • Mfr # CSC2MO02JP7279
  • Zoro # G300151263

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2013 Jeep Patriot
Family Code
JP7279
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO02JP7279
Zoro #
G300151263
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Infinity with Black Sides
Seat Position
Front
For Use With
For 2011 To 2013 Jeep Patriot
Family Code
JP7279

Description

Seat Covers in Neosupreme for 2011-2013 Jeep Patriot - (F), 50/50 bucket, w/o dr lumbar, w/o fold pass seat, w/seat-mounted side airbag

Ratings & reviews