Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 Kia Sorento, CSC2KT15KI9239
Mfr # CSC2KT15KI9239
Zoro # G800128710
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2011 To 2013 Kia Sorento
Family Code
KI9239
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT15KI9239
- Zoro #
- G800128710
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Neptune With Black Sides
- Seat Position
- Middle
- For Use With
- For 2011 To 2013 Kia Sorento
- Family Code
- KI9239
Description
Seat Covers in Neosupreme for 2011-2013 Kia Sorento - (M), THREE-ROW MODEL ONLY, 60/40 split bench, w/3 adjustable headrests, w/built-in 60 armrest