Seat Covers in Neosupreme for 20112013 Kia Sportage, CSC2KT15KI9329

  • Mfr # CSC2KT15KI9329
  • Zoro # G800128611
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2013 Kia Sportage
Family Code
KI9329
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT15KI9329
Zoro #
G800128611
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune With Black Sides
Seat Position
Rear
For Use With
For 2011 To 2013 Kia Sportage
Family Code
KI9329

Description

Seat Covers in Neosupreme for 2011-2013 Kia Sportage - (R),40/60 back,sld btm,w/3 rmv hdrst,w/armrst & cphldr,w/o back nylon pull strap, rmv btm w/12mm skt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.