Seat Covers in Neosupreme for 20112013 Kia Sportage, CSCPD38KI9329

  • Mfr # CSCPD38KI9329

  • Zoro # G400321597


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2013 Kia Sportage
Family Code
KI9329
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD38KI9329
Zoro #
G400321597
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Rear
For Use With
For 2011 To 2013 Kia Sportage
Family Code
KI9329

Description

Seat Covers in Neosupreme for 2011-2013 Kia Sportage - (R),40/60 back,sld btm,w/3 rmv hdrst,w/armrst & cphldr,w/o back nylon pull strap, rmv btm w/12mm skt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.