Seat Covers in Neosupreme for 20112013 Kia Sportage, CSCRT08KI9329

  • Mfr # CSCRT08KI9329

  • Zoro # G500336798


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2013 Kia Sportage
Family Code
KI9329
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT08KI9329
Zoro #
G500336798
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Rear
For Use With
For 2011 To 2013 Kia Sportage
Family Code
KI9329

Description

Seat Covers in Neosupreme for 2011-2013 Kia Sportage - (R),40/60 back,sld btm,w/3 rmv hdrst,w/armrst & cphldr,w/o back nylon pull strap, rmv btm w/12mm skt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.