Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 Lexus RX R, CSCKT11LX7121
Mfr # CSCKT11LX7121
Zoro # G200250707
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2013 Lexus RX
Family Code
LX7121
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT11LX7121
- Zoro #
- G200250707
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Inferno Solid
- Seat Position
- Rear
- For Use With
- For 2011 To 2013 Lexus RX
- Family Code
- LX7121
Description
Seat Covers in Neosupreme for 2011-2013 Lexus RX - (R), 40/20/40, w/3 removable headrests, w/armrest, w/seat-mounted side airbag