Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 Mitsubishi, CSCMO12MB7802
Mfr # CSCMO12MB7802
Zoro # G700325882
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2013 Mitsubishi Lancer
Family Code
MB7802
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO12MB7802
- Zoro #
- G700325882
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2011 To 2013 Mitsubishi Lancer
- Color
- Camo Mossy Oak Eclipse Solid
- Family Code
- MB7802
Description
Seat Covers in Neosupreme for 2011-2013 Mitsubishi Lancer - (F), Evolution with Recaro seats ONLY, 50/50 highback bukt, w/built-in hdrst, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov