Shop COVERKING

Seat Covers in Neosupreme for 20112013 Nissan Murano, CSCKT11NS9404

  • Mfr # CSCKT11NS9404

  • Zoro # G600262539


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2013 Nissan Murano
Family Code
NS9404
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT11NS9404
Zoro #
G600262539
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2013 Nissan Murano
Color
Kryptek Camo Inferno Solid
Family Code
NS9404

Description

Seat Covers in Neosupreme for 2011-2013 Nissan Murano - (F) 50/50 bucket, w/ removable headrest, w/ side airbag, w/ manual lumbar, Not for CrossCabriolet

Ratings & reviews