Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 Nissan Rogue, CSC2RT08NS9432
Mfr # CSC2RT08NS9432
Zoro # G800243000
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2013 Nissan Rogue
Family Code
NS9432
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08NS9432
- Zoro #
- G800243000
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-1 with Black Sides
- Seat Position
- Rear
- For Use With
- For 2011 To 2013 Nissan Rogue
- Family Code
- NS9432
Description
Seat Covers in Neosupreme for 2011-2013 Nissan Rogue - (R), 60/40 split back, solid bottom, w/built-in hdrst, w/o armrest, NEED 10mm WRENCH TO REMOV BOTTOM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov