Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112013 Subaru Forester, CSC2A9SU9235
Mfr # CSC2A9SU9235
Zoro # G500110459
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2013 Subaru Forester
Family Code
SU9235
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A9SU9235
- Zoro #
- G500110459
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2011 To 2013 Subaru Forester
- Color
- Navy Blue with Black sides
- Family Code
- SU9235
Description
Seat Covers in Neosupreme for 2011-2013 Subaru Forester - (F), 50/50 bucket, w/removable headrest, w/side airbag