Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112014 BMW X3 R, CSCKT16BM9321
Mfr # CSCKT16BM9321
Zoro # G800252545
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2014 BMW X3
Family Code
BM9321
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT16BM9321
- Zoro #
- G800252545
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Raid Solid
- Seat Position
- Rear
- For Use With
- For 2011 To 2014 BMW X3
- Family Code
- BM9321
Description
Seat Covers in Neosupreme for 2011-2014 BMW X3 - (R), 60/40, w/built-in armrest, w/3 removable headrest, w/60 on driver side (wing side also covered)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov