Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112014 GMC Yukon R, CSC2A3GM9538
Mfr # CSC2A3GM9538
Zoro # G200124626
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2014 GMC Yukon
Family Code
GM9538
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A3GM9538
- Zoro #
- G200124626
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Gray with Black sides
- For Use With
- For 2011 To 2014 GMC Yukon
- Family Code
- GM9538
Description
Seat Covers in Neosupreme for 2011-2014 GMC Yukon - (R), Third Row, 50/50 individual seats, w/cupholders