Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112014 Kia Sedona, CSC2A1KI9486
Mfr # CSC2A1KI9486
Zoro # G400089763
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2014 Kia Sedona
Family Code
KI9486
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1KI9486
- Zoro #
- G400089763
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2011 To 2014 Kia Sedona
- Family Code
- KI9486
Description
Seat Covers in Neosupreme for 2011-2014 Kia Sedona - (F), 50/50 pwr bkt, w/remov hdrst, w/dr lumbr, w/1 amrst per seat, w/side airbag, LIFT CARPET LINER
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov