Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112014 Kia Sedona, CSC2A1KI9488
Mfr # CSC2A1KI9488
Zoro # G400090059
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2011 To 2014 Kia Sedona
Family Code
KI9488
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1KI9488
- Zoro #
- G400090059
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Middle
- For Use With
- For 2011 To 2014 Kia Sedona
- Family Code
- KI9488
Description
Seat Covers in Neosupreme for 2011-2014 Kia Sedona - (M), Second Row, 50/50 bucket, w/remov hdrst, w/2 armrest per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.