Shop COVERKING

Seat Covers in Neosupreme for 20112014 Kia Sedona, CSC2AWKI9488

  • Mfr # CSC2AWKI9488

  • Zoro # G500195234


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2011 To 2014 Kia Sedona
Family Code
KI9488
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWKI9488
Zoro #
G500195234
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
Color
Wine with Black sides
For Use With
For 2011 To 2014 Kia Sedona
Family Code
KI9488

Description

Seat Covers in Neosupreme for 2011-2014 Kia Sedona - (M), Second Row, 50/50 bucket, w/remov hdrst, w/2 armrest per seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.