Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112014 Kia Sedona, CSC2KT13KI9488
Mfr # CSC2KT13KI9488
Zoro # G300190613
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2011 To 2014 Kia Sedona
Family Code
KI9488
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13KI9488
- Zoro #
- G300190613
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Altitude With Black Sides
- Seat Position
- Middle
- For Use With
- For 2011 To 2014 Kia Sedona
- Family Code
- KI9488
Description
Seat Covers in Neosupreme for 2011-2014 Kia Sedona - (M), Second Row, 50/50 bucket, w/remov hdrst, w/2 armrest per seat