Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112014 Nissan Murano, CSC2AWNS9919
Mfr # CSC2AWNS9919
Zoro # G700216050
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2014 Nissan Murano
Family Code
NS9919
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWNS9919
- Zoro #
- G700216050
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2011 To 2014 Nissan Murano
- Color
- Wine with Black sides
- Family Code
- NS9919
Description
Seat Covers in Neosupreme for 2011-2014 Nissan Murano - (R), Solid Back, Solid Bottom, w/2 non-remov hdrst, CrossCabriolet ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov