Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112014 Subaru, CSC2KT10SU7161
- Mfr # CSC2KT10SU7161
- Zoro # G800126327
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2014 Subaru Impreza/WRX Sedan
Family Code
SU7161
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT10SU7161
- Zoro #
- G800126327
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Typhon With Black Sides
- Seat Position
- Front
- For Use With
- For 2011 To 2014 Subaru Impreza/WRX Sedan
- Family Code
- SU7161
Description
Seat Covers in Neosupreme for 2011-2014 Subaru Impreza/WRX Sedan - (F), 50/50 highback bucket, w/built-in non-adjustable headrest, w/side airbag, WRX ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.