Shop COVERKING

Seat Covers in Neosupreme for 20112014 Subaru, CSCMO02SU7170

  • Mfr # CSCMO02SU7170
  • Zoro # G400306716

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2014 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU7170
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMO02SU7170
Zoro #
G400306716
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Infinity Solid
Seat Position
Front
For Use With
For 2011 To 2014 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU7170

Description

Seat Covers in Neosupreme for 2011-2014 Subaru Impreza/OutbackSPORT/WRX Hatch - (F), 50/50 highback bucket, w/built-in non-adjustable headrest, w/side airbag, WRX ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews