Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112014 Volkswagen, CSC2RT06VW9384
Mfr # CSC2RT06VW9384
Zoro # G600228986
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2014 Volkswagen Routan
Family Code
VW9384
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT06VW9384
- Zoro #
- G600228986
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2011 To 2014 Volkswagen Routan
- Color
- Camo Realtree Max-5 with Black Sides
- Family Code
- VW9384
Description
Seat Covers in Neosupreme for 2011-2014 Volkswagen Routan - (F), 50/50 bucket, w/adj non-rmv hdrst, w/dr armrest only, w/dr outer lumbar lever, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov