Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112014 Volkswagen Jetta, CSC2A2VW9305
Mfr # CSC2A2VW9305
Zoro # G400106804
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2014 Volkswagen Jetta / GLI
Family Code
VW9305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A2VW9305
- Zoro #
- G400106804
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Charcoal with Black sides
- Seat Position
- Front
- For Use With
- For 2011 To 2014 Volkswagen Jetta / GLI
- Family Code
- VW9305
Description
Seat Covers in Neosupreme for 2011-2014 Volkswagen Jetta / GLI - (F), SEL SEDAN, 50/50 bkt, w/adj (non-remov) hdrst,w/o lumbar c/o, w/side airbag, NOT FOR SPORT SEAT