Seat Covers in Neosupreme for 20112015 Chevrolet Cruze, CSC2A5CH8882

  • Mfr # CSC2A5CH8882

  • Zoro # G400104763


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2011 To 2015 Chevrolet Cruze
Family Code
CH8882
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A5CH8882
Zoro #
G400104763
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Tan with Black sides
For Use With
For 2011 To 2015 Chevrolet Cruze
Family Code
CH8882

Description

Seat Covers in Neosupreme for 2011-2015 Chevrolet Cruze - (F), 1LT MODEL 50/50 bkt, w/manual dr, w/manual pass, w/side airbag, NOT FOR RS APPEARANCE PACKAGE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.