Shop COVERKING

Seat Covers in Neosupreme for 20112015 Kia Sorento, CSCMO07KI9238

  • Mfr # CSCMO07KI9238

  • Zoro # G500307729


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2015 Kia Sorento
Family Code
KI9238
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMO07KI9238
Zoro #
G500307729
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2015 Kia Sorento
Color
Camo Mossy Oak Shadow Grass Blades Solid
Family Code
KI9238

Description

Seat Covers in Neosupreme for 2011-2015 Kia Sorento - (F), 50/50 bucket w/adjustable non-removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews