Shop COVERKING

Seat Covers in Neosupreme for 20112015 Scion xB F, CSCMO01SN9202

  • Mfr # CSCMO01SN9202
  • Zoro # G400310997

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2015 Scion xB
Family Code
SN9202
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMO01SN9202
Zoro #
G400310997
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Solid
Seat Position
Front
For Use With
For 2011 To 2015 Scion xB
Family Code
SN9202

Description

Seat Covers in Neosupreme for 2011-2015 Scion xB - (F), 50/50 bucket, w/removable headrest, w/o driver armrest, w/o pass armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.