Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112016 Ford Truck, CSCRT08FD8448
- Mfr # CSCRT08FD8448
- Zoro # G500336156
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2016 Ford Truck F-250, 350 (Super Duty)
Family Code
FD8448
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT08FD8448
- Zoro #
- G500336156
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2011 To 2016 Ford Truck F-250, 350 (Super Duty)
- Color
- Camo Realtree Max-1
- Family Code
- FD8448
Description
Seat Covers in Neosupreme for 2011-2016 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40, 60-section on dr. side, w/console, w/3 remov hdrst