Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112016 GMC Acadia, CSC2KT15GM9629
Mfr # CSC2KT15GM9629
Zoro # G400208553
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2016 GMC Acadia
Family Code
GM9629
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT15GM9629
- Zoro #
- G400208553
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Neptune With Black Sides
- Seat Position
- Rear
- For Use With
- For 2011 To 2016 GMC Acadia
- Family Code
- GM9629
Description
Seat Covers in Neosupreme for 2011-2016 GMC Acadia - (R), Third Row, 60/40 Split Bench - Note: headrests do not need to be removed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov