Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112017 Ford Expedition, CSC2A1FD9619
- Mfr # CSC2A1FD9619
- Zoro # G000124574
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2011 To 2017 Ford Expedition EL (long wheelbase)
Family Code
FD9619
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1FD9619
- Zoro #
- G000124574
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2011 To 2017 Ford Expedition EL (long wheelbase)
- Color
- Black
- Family Code
- FD9619
Description
Seat Covers in Neosupreme for 2011-2017 Ford Expedition EL (long wheelbase) - (M), Second Row, 40/20/40 split bench, w/2 removable headrests