Shop COVERKING

Seat Covers in Neosupreme for 20112018 Nissan Juke, CSCRT03NS9972

  • Mfr # CSCRT03NS9972
  • Zoro # G400334344

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2018 Nissan Juke
Family Code
NS9972
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCRT03NS9972
Zoro #
G400334344
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP Solid
Seat Position
Rear
For Use With
For 2011 To 2018 Nissan Juke
Family Code
NS9972

Description

Seat Covers in Neosupreme for 2011-2018 Nissan Juke - (R), 60/40 Split Back, Solid Bottom, w/2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.