Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112018 Nissan Juke, CSCRT07NS9424
Mfr # CSCRT07NS9424
Zoro # G400335112
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2018 Nissan Juke
Family Code
NS9424
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT07NS9424
- Zoro #
- G400335112
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree P Pink
- Seat Position
- Front
- For Use With
- For 2011 To 2018 Nissan Juke
- Family Code
- NS9424
Description
Seat Covers in Neosupreme for 2011-2018 Nissan Juke - (F), 50/50 bucket, w/removable headrest, w/side airbag, NOT FOR NISMO or NISMO RS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.