Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112018 Volvo S60 F, CSCKT15VO9285
Mfr # CSCKT15VO9285
Zoro # G600247697
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2018 Volvo S60
Family Code
VO9285
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT15VO9285
- Zoro #
- G600247697
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Neptune Solid
- For Use With
- For 2011 To 2018 Volvo S60
- Family Code
- VO9285
Description
Seat Covers in Neosupreme for 2011-2018 Volvo S60 - (F), 50/50 bucket, w/dr lumbar,w/pass lumbar, w/button on inner side of pass hdrst, w/side airbag