Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112020 Dodge Journey, CSCMO02DG9545
Mfr # CSCMO02DG9545
Zoro # G400312083
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO02DG9545
- Zoro #
- G400312083
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Break Up Infinity Solid
- Seat Position
- Front
- For Use With
- For 2011 To 2020 Dodge Journey
- Family Code
- DG9545
Description
Seat Covers in Neosupreme for 2011-2020 Dodge Journey - (F), 50/50 bkt, w/adj. non-remv hdrst, w/fold-down pass st, w/pwr dr, w/pwr pas, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov