Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122012 BMW 3Series, CSC2AWBM9481
- Mfr # CSC2AWBM9481
- Zoro # G100093541
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2012 BMW 3-Series
Family Code
BM9481
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2AWBM9481
- Zoro #
- G100093541
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Wine with Black sides
- For Use With
- For 2012 To 2012 BMW 3-Series
- Family Code
- BM9481
Description
Seat Covers in Neosupreme for 2012-2012 BMW 3-Series - (F), 50/50 bucket, w/adjust non-remov hdrst, w/pwr dr & pass seat, w/thigh supporter, w/side airbag