Shop COVERKING

Seat Covers in Neosupreme for 20122012 BMW 3Series, CSC2KT07BM9483

  • Mfr # CSC2KT07BM9483

  • Zoro # G700205764


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2012 BMW 3-Series
Family Code
BM9483
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT07BM9483
Zoro #
G700205764
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Highlander With Black Sides
For Use With
For 2012 To 2012 BMW 3-Series
Family Code
BM9483

Description

Seat Covers in Neosupreme for 2012-2012 BMW 3-Series - (R), Coupe, Solid Back, w/Built-in Armrest, w/2 remov hdrst, w/seat bottom w/center plastic tray

Ratings & reviews