Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20122012 BMW 3Series, CSCPD34BM9483
Mfr # CSCPD34BM9483
Zoro # G700320900
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2012 BMW 3-Series
Family Code
BM9483
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD34BM9483
- Zoro #
- G700320900
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Jungle Solid
- For Use With
- For 2012 To 2012 BMW 3-Series
- Family Code
- BM9483
Description
Seat Covers in Neosupreme for 2012-2012 BMW 3-Series - (R), Coupe, Solid Back, w/Built-in Armrest, w/2 remov hdrst, w/seat bottom w/center plastic tray